Shop All Bolt & Screw Extractors
Skf
Extractor Tmip, Size 10 to 12 mm
Mfr # TMIP E10-12
Zoro # G811974610
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIP E10-12
- Zoro # G811974610
- UPC # 07316573956617
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmip,Size 10 to 12 mm |
Description
Extractor Tmip,Size 10 to 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Plastic Retractable Utility Knife (PRK25-DIB)
- GARANT Water Pump Pliers with Stepped Fine Adjustment, Overall Length: 250 mm (706001 250)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- URREA Urrea Pipe Extractor Set, 1/8" To 3/8", Straight Flute, 5 Pieces (9500A)
- PERFORMANCE TOOL 1/4 In To 3/4 In Stud Extractor (W83202)
- FORZA STUD EXTRACTOR, ECCENTRIC 4.5-9.5MM (FZ2301)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- KLOM KLOM: Broken Key Extractor Set Plus (KLOM-UBKEP)
- Skf Bolt & Screw Extractors