Shop All Bolt & Screw Extractors
Skf
Extractor Tmic, Collet Size 7 to 8 mm
Mfr # TMIC C7-8
Zoro # G211974661
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIC C7-8
- Zoro # G211974661
- UPC # 07316576920554
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmic,Collet Size 7 to 8 mm |
Description
Extractor Tmic,Collet Size 7 to 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- BBQ INNOVATIONS 26076 Nipple Extractor Combo; Piece - 3 (BB698473)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- WALTON Finger Repl 7/16 11Mm (12434)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- TOOLSOL Last Chance Extractor Bits (10pcs Set) For Damaged Fasteners SAE (1010831)
- DRILL AMERICA #6 Carbon Steel Straight Flute Screw Extractor (DEWEZSF6)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- Skf Bolt & Screw Extractors