Shop All Bolt & Screw Extractors
Skf
Extractor Tmic, Collet Size 22 to 28 mm
Mfr # TMIC C22-28
Zoro # G211974654
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIC C22-28
- Zoro # G211974654
- UPC # 07316576920592
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmic,Collet Size 22 to 28 mm |
Description
Extractor Tmic,Collet Size 22 to 28 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- HHIP 23/32" 5C Round Collet (3900-1143)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- ZORO SELECT Adjustable Handle, 5.35" L, 3/4-10 Thread (MA-27250)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- WEDGECO WEDGECO: Pro Broken Key Extractor Kit (WED-3300)
- EAZYPOWER Screw Extractor, No. 2 (80938)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #4 (Drill Size 1/4") (65007)
- Skf Bolt & Screw Extractors