Shop All Bolt & Screw Extractors
Skf
Extractor Tmic, Collet Size 17 to 20 mm
Mfr # TMIC C17-20
Zoro # G111974662
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIC C17-20
- Zoro # G111974662
- UPC # 07316576920585
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmic,Collet Size 17 to 20 mm |
Description
Extractor Tmic,Collet Size 17 to 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Threaded Steel Hawg Cutter (49-57-0750)
- AVEN Tweezers, Pattern 302-Cf (18702)
- MILWAUKEE TOOL 7/8 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3945)
- GENERAL TOOLS MFG 26 Leaf Feeler Gauge (230)
- DRILL AMERICA #2 Straight Flute Screw Extractor and 3/16in Left Hand Drill Bit Kit (POUEZSF2)
- KODIAK CUTTING TOOLS #3 Screw Extractor High Speed Steel (5415036)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- IRWIN Hanson 9/64 in. X 9/64 in. D Carbon Steel Straight Screw Extractor 5.4 in. 1 pc (53601)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #4 (Drill Size 1/4") (65007)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- Skf Bolt & Screw Extractors