Shop All Bolt & Screw Extractors
Skf
Extractor Tmic, Collet Size 12 to 15 mm
Mfr # TMIC C12-15
Zoro # G211974623
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # TMIC C12-15
- Zoro # G211974623
- UPC # 07316576920578
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmic,Collet Size 12 to 15 mm |
Description
Extractor Tmic,Collet Size 12 to 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (DWT57139)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- EXCEL BLADES Mini Pin Vise with 12 Drills (70003IND)
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- CENTURY DRILL & TOOL Set 6Pc SF Screw Extractor (73214)
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16") (65027)
- GEDORE Internal Extractor, 30-35mm (1.30/5)
- Skf Bolt & Screw Extractors