Shop All Bolt & Screw Extractors
Skf
Extractor Tmic, Collet Size 10 to 12 mm
Mfr # TMIC C10-12
Zoro # G211974647
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIC C10-12
- Zoro # G211974647
- UPC # 07316576920561
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor Tmic,Collet Size 10 to 12 mm |
Description
Extractor Tmic,Collet Size 10 to 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- KNIPEX 4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated (79 02 120)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JKB3808RPF)
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- HORIZON TOOL Head Bolt Remover- Torque Adapt (171)
- IRWIN Spiral Screw Extractor, #3 (52403)
- BETA Roller Stud Extractor, 5mm (014330005)
- IRWIN Hanson Deep Well Bolt Extractor Set (HA99255)
- WESTWARD Screw Extractor Spiral Flute Size #1 (2RUL8)
- EAZYPOWER Screw Extractor, No. 6 (82770)
- Skf Bolt & Screw Extractors