Shop All Bolt & Screw Extractors
Skf
Extractor, Size 45 to 60 mm
Mfr # TMIP E45-60
Zoro # G311974189
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TMIP E45-60
- Zoro # G311974189
- UPC # 07316579029100
- Country of Origin Sweden
- Category Bolt & Screw Extractors
Details
Item | Extractor,Size 45 to 60 mm |
Description
Extractor,Size 45 to 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Obstruction Box Wrench, 5/8x3/4in, 6-1/2L (J1731)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- EAZYPOWER One Way Screw Remover, No.14 (88247)
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- GEDORE Internal Extractor, 60-160mm (1.30/10)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- LISLE EXTRACTOR MEDIUM (LI62730)
- Skf Bolt & Screw Extractors