Shop All Automotive Belt Tensioners & Pulleys
Skf
Engine Timing Belt Tensioner Pulley, Tbt75000
Mfr # TBT75000
Zoro # G5742297
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.378 in
- Length 1.3780 in
- Inner Diameter 0.3937 in
- Number of Holes 3
- Outer Diameter 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TBT75000
- Zoro # G5742297
- UPC # 85311484572
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Width | 1.378 in |
Length | 1.3780 in |
Inner Diameter | 0.3937 in |
Outer Diameter | 2.362 in |
Details
Number of Holes | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT424)
- MARINCO 1000 Waterproof Wiper Motor 12V (37100)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- KOHLER 10W30 Kohler Oil (55 Gallon Dr (25 357 54-S)
- SKF Engine Timing Belt Tensioner Pulley, Tbt71010 (TBT71010)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- GATES DriveAlign Premium OE Pulley - Serpentine, 36299 (36299)
- HUSQVARNA TENSIONER, KIT (582669401)
- VOLKSWAGEN Acc. Belt Tensioner, 06C-903-133B (06C-903-133B)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- Skf Automotive Belt Tensioners & Pulleys