Shop All Automotive Belt Tensioners & Pulleys
Skf
Engine Timing Belt Tensioner Pulley, Tbt71010
Mfr # TBT71010
Zoro # G5743146
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.142 in
- Length 1.4567 in
- Inner Diameter 0.3230 in
- Outer Diameter 2.441 in
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TBT71010
- Zoro # G5743146
- UPC # 85311484084
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Width | 1.142 in |
Length | 1.4567 in |
Inner Diameter | 0.3230 in |
Outer Diameter | 2.441 in |
Details
Number of Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Diesel Engine Oil, 1 Qt., SAE 30W (MAG61656)
- TECNIQ Hi Vis 4" Round Stt Red Lens Grmt Mnt Tri-Pole (TQ T46-RR0T-1)
- BUYERS PRODUCTS Black Mounting Bracket For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891506)
- A & I PRODUCTS Rim, Front Wheel 10L x 16 17.5" x17.5" x11" (A-99A900)
- URO PARTS Engine Crankshaft Pulley, 078105251L (078105251L)
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- URO PARTS Mechanical Belt Tensioner, 11281433571 (11281433571)
- GATES DRIVE PULLEY (36786)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- DAYCO 93-05 Audi-Vw-Volvo 2.3-2.9L Tension Pulley, 89522 (89522)
- Skf Automotive Belt Tensioners & Pulleys