Shop All Automotive Belt Tensioners & Pulleys
Skf
Engine Timing Belt Tensioner Pulley, Tbt15140
Mfr # TBT15140
Zoro # G5737598
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.9090 in
- Width 1.024 in
- Number of Holes 2
- Outer Diameter 2.323 in
- Inner Diameter 0.3232 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TBT15140
- Zoro # G5737598
- UPC # 884109034605
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 2.9090 in |
Width | 1.024 in |
Outer Diameter | 2.323 in |
Inner Diameter | 0.3232 in |
Details
Number of Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- KEN-TOOL T11Hn Replacement Handle (35113)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- SKF Engine Timing Belt Tensioner Pulley, Tbt71010 (TBT71010)
- CLOYES ENGINE TIMING CHAIN TENSIONER GUIDE (1363696)
- PC WHOLESALE EXCLUSIVE CQ109-67004 Pc Wholesale Exclusive New Belt And Tensioner Assembly - For 42 (CQ109-67004)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- DAYCO 93-05 Audi-Vw-Volvo 2.3-2.9L Tension Pulley, 89522 (89522)
- STENS Spindle Pulley For Mtd 46 In. Decks, 1997 And Newer, Toro 13Ax60Rh744 756-1187, 112-0358 (275-845)
- Skf Automotive Belt Tensioners & Pulleys