Shop All Shaft Seals & Adapters
Skf
Engine Crankshaft Seal, Skf 38085
Mfr # 38085
Zoro # G708628343
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Outer Diameter 4.536 in
- Shaft 3.8970 in
- Bore 4.526 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 38085
- Zoro # G708628343
- UPC # 85311487849
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 4.536 in |
Details
Shaft | 3.8970 in |
Bore | 4.526 in |
Boretite | No |
Description
SKF 38085
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- MARATHON MOTORS Brake Motor, Single Phase, 1-1/2hp, 1725RPM (056B17F5330)
- DODGE Type E Bearings, F4B-E-208R TYPE E-XTRA (F4B-E-208R TYPE E-XTRA)
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- SKF Differential Pinion Seal - Rear, 16422 (16422)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- SKF Engine Camshaft Seal, 12733 (12733)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- Skf Motor Supplies