Shop All Shaft Seals & Adapters
Skf
Engine Crankshaft Seal, Skf 29215A
Mfr # 29215A
Zoro # G608631450
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.299 in
- Outer Diameter 3.476 in
- Shaft 2.917 in
- Bore 3.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 29215A
- Zoro # G608631450
- UPC # 85311569194
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.299 in |
Outer Diameter | 3.476 in |
Details
Shaft | 2.917 in |
Bore | 3.465 in |
Description
SKF 29215A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- BRECO Socket, 3/4", Thread Size NPTF 3/4"-14 (B-4150-5)
- WOLVERINE Hydraulic Motor, 4-Bolt, 17.9 cu. In. (CMM300-4RP)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0540)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- Skf Shaft Seals & Adapters