Shop All Shaft Seals & Adapters
Skf
Engine Crankshaft Seal - Rear, 31492
Mfr # 31492
Zoro # G5281289
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3.15 in
- Outer Diameter 3.952 in
- Bore Dia. 3.946 in
- Width 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 31492
- Zoro # G5281289
- UPC # 85311308663
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Shaft Dia. | 3.15 in |
Outer Diameter | 3.952 in |
Bore Dia. | 3.946 in |
Width | 0.394 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- LENOX Flex Nozzle (68136)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF V-Ring Seal, 400500 (400500)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- Skf Shaft Seals & Adapters