Shop All Shaft Seals & Adapters
Skf
Engine Crankshaft Seal, 35905
Mfr # 35905
Zoro # G7288100
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boretite Yes
- Outer Diameter 4.375 in
- Bore 4.37 in
- Shaft 3.583 in
- Width 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 35905
- Zoro # G7288100
- UPC # 8531103280
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 4.375 in |
Width | 0.394 in |
Details
Boretite | Yes |
Bore | 4.37 in |
Shaft | 3.583 in |
Description
SKF engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. SKF engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- SKF Shaft Seal, 15 x 24 x 5 mm., HMS4, Nitrile Rubber (15X24X5 HMS4 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF ENGINE CRANKSHAFT SPEEDI-SLEEVE 3.998-4.006 OTHER SEAL (99400)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- Skf Shaft Seals & Adapters