Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal - Rear Right, 13857
Mfr # 13857
Zoro # G5267200
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.236 in
- Bore 1.929 in
- Boretite No
- Shaft 1.3780 in
- Outer Diameter 1.9420 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13857
- Zoro # G5267200
- UPC # 85311156448
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.236 in |
Outer Diameter | 1.9420 in |
Details
Bore | 1.929 in |
Boretite | No |
Shaft | 1.3780 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- SURTEK Stainless Steel Hose Clamp 1-1/2" to 2-1/4" (137708)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X60X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- SKF Small V-Rings (400651)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SEAL PWR ENGINE PART Connecting Rod Bearing Set, 8-2555A40 (8-2555A40)
- Skf Shaft Seals & Adapters