Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 14936
Mfr # 14936
Zoro # G5261871
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .394 in
- Bore 1.969 in
- Outer Diameter 1.975 in
- Shaft 1.4960 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14936
- Zoro # G5261871
- UPC # 85311382885
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | .394 in |
Outer Diameter | 1.975 in |
Details
Bore | 1.969 in |
Shaft | 1.4960 in |
Boretite | No |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Dry Film PtFE, Aerosol Can, 11 Oz. (11016)
- DELTA GROUP ELECTRONICS Vfd VFD075C43A (VFD075C43A)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 061201)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- Skf Shaft Seals & Adapters