Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 14707
Mfr # 14707
Zoro # G6710880
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1.496 in
- Bore Dia. 1.969 in
- Width 0.276 in
- Outer Diameter 1.974 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 14707
- Zoro # G6710880
- UPC # 8531199188
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Shaft Dia. | 1.496 in |
Bore Dia. | 1.969 in |
Width | 0.276 in |
Outer Diameter | 1.974 in |
Description
SKF engine camshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine camshaft seal's for virtually every automobile on the road today. SKF engine camshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Cup Seal, 3/4"ID, 1-1/4"OD, 1/4"W, PK5 (2HZU7)
- MTD Pulley Kit-Idler (753-08171)
- REELCRAFT Spring Pavement Reel (F4525 OLPBW)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max (1850225)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- SKF Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber (25X47X7 HMS5 RG)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- Skf Shaft Seals & Adapters