Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 13943
Mfr # 13943
Zoro # G5276370
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.275 in
- Shaft Dia. 1.378 in
- Bore Dia. 1.969 in
- Outer Diameter 1.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13943
- Zoro # G5276370
- UPC # 85311013338
- Country of Origin Micronesia, Federated States of
- Category Shaft Seals & Adapters
Dimensions
Width | 0.275 in |
Shaft Dia. | 1.378 in |
Bore Dia. | 1.969 in |
Outer Diameter | 1.984 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Plug, 1/2" Body, 1/4" Barb (TL-504-4HB)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1532mm (SPA1532)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- CLIMAX METAL PRODUCTS 2MISCC-35-35 Metric Two-Piece Industry Standard Clamping Coupling (2MISCC-35-35)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- SKF Shaft Seal, 30 x 52 x 7 mm., HMS5, Nitrile Rubber (30X52X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X60X8 CRW1 R)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- Skf Motor Supplies