Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 13709
Mfr # 13709
Zoro # G5284883
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.276 in
- Bore 1.89 in
- Shaft 1.3780 in
- Boretite No
- Outer Diameter 1.895 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13709
- Zoro # G5284883
- UPC # 85311309240
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.276 in |
Outer Diameter | 1.895 in |
Details
Bore | 1.89 in |
Shaft | 1.3780 in |
Boretite | No |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; 88" Belt Outside Len; 5/8" Belt Wid; 1 Band (BRP85)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- WILKERSON Bracket, T Mounting (GPA-96-602)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- SKF Small V-Rings (400651)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SKF Shaft Seal, 20 x 28 x 6 mm., HMS4, Nitrile Rubber (20X28X6 HMS4 R)
- SKF Shaft Seal, 50 x 72 x 8 mm., HMS5, Nitrile Rubber (50X72X8 HMS5 RG)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- Skf Motor Supplies