Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 13429
Mfr # 13429
Zoro # G5242463
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Bore 1.889 in
- Outer Diameter 1.898 in
- Boretite No
- Shaft 1.3390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13429
- Zoro # G5242463
- UPC # 85311306447
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 1.898 in |
Details
Bore | 1.889 in |
Boretite | No |
Shaft | 1.3390 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- GATES 1/2" x 50 ft Hybrid Air Hose 300 psi (27573)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X54X7 CRW1 R)
- SKF Differential Pinion Seal - Rear, 16422 (16422)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- Skf Motor Supplies