Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 11580
Mfr # 11580
Zoro # G6721520
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.276 in
- Boretite No
- Outer Diameter 1.741 in
- Bore 1.732 in
- Shaft 1.1810 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11580
- Zoro # G6721520
- UPC # 8531150098
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.276 in |
Outer Diameter | 1.741 in |
Details
Boretite | No |
Bore | 1.732 in |
Shaft | 1.1810 in |
Description
SKF engine camshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine camshaft seal's for virtually every automobile on the road today. SKF engine camshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (9644)
- ZORO SELECT Straight 3/4 in Hose I.D, 1/2"-14 Thread (707001-1208)
- TRITAN QD Bushing, 40mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 40MM)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG02530-200)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber (8X14X4 HMS1 R)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- DDS Shaft Seal, 25 x 47 x 7 mm., SCV, Fluoro Rubber (25477SCV)
- Skf Shaft Seals & Adapters