Shop All Shaft Seals & Adapters
Skf
Engine Camshaft Seal, 11429
Mfr # 11429
Zoro # G5311300
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Shaft Dia. 1.142 in
- Bore Dia. 1.772 in
- Outer Diameter 1.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11429
- Zoro # G5311300
- UPC # 85311009942
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Shaft Dia. | 1.142 in |
Bore Dia. | 1.772 in |
Outer Diameter | 1.781 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- CRC Power Lube, Aerosol Can, 12 Oz. (05005)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- SKF Shaft Seal, 60 x 75 x 8 mm., HMS5, Nitrile Rubber (60X75X8 HMS5 RG)
- SKF METRIC R.O.D. GREASE SEALS (19669)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF Differential Pinion Seal, 26378 (26378)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- Skf Motor Supplies