Shop All Drive Shafts & Axles
Skf
Drive Shaft Center Support Bearing, HB88547
Mfr # HB88547
Zoro # G7650980
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.1 in
- Bolt Hole Center to Center 6.748 in
- Inner Diameter 1.574 in
- Outer Diameter 4.864 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # HB88547
- Zoro # G7650980
- UPC # 8531149361
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Width | 3.1 in |
Inner Diameter | 1.574 in |
Outer Diameter | 4.864 in |
Details
Bolt Hole Center to Center | 6.748 in |
Description
SKF drive shaft center support bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture drive shaft center support bearing's for virtually every automobile on the road today. SKF drive shaft center support bearing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND WASHBRUSH LONGHANDLE 20"" (93039)
- 3M Buffing Pad, 5-23/64 in. (81471)
- GROTE Stripping Tool, Cable, 10-4/0 Ga (83-6515)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- SKF Shaft Seal, 1-1/2 x 2-5/8 x 5/16", CRW1, NBR (15194)
- SKF Shaft Seal, 1-1/16 x 1-11/16 x 1/4", CRW1, NBR (10632)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24988)
- SKF Universal Joint, UJ331 (UJ331)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12458)
- SKF Drive Shaft Center Support Bearing, HB88540 (HB88540)
- SPICER Drive Shaft Flange Yoke, 3-2-429 (3-2-429)
- Skf Drive Shafts & Axles