Shop All Drive Shafts & Axles
Skf
Drive Axle Shaft Seal, Skf 13097A
Mfr # 13097A
Zoro # G008630985
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.787 in
- Shaft 1.307 in
- Bore 2.126 in
- Outer Diameter 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13097A
- Zoro # G008630985
- UPC # 85311569378
- Country of Origin Taiwan, Province of China
- Category Drive Shafts & Axles
Dimensions
Width | 0.787 in |
Outer Diameter | 2.13 in |
Details
Shaft | 1.307 in |
Bore | 2.126 in |
Description
SKF 13097A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- GKN/LOEBRO Tripod Joint, 300592 (300592)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BUYERS PRODUCTS Underbody (1762627)
- SKF Universal Joint, UJ331AG (UJ331AG)
- SKF Axle Shaft Seal - Rear, 13569 (13569)
- SKF Universal Joint End Yoke, Ujn24533 (UJN24533)
- SKF Universal Joint, UJ330 (UJ330)
- SKF Axle Shaft Seal, 400450 (400450)
- SKF Bearing, 6206-Vsp55 (6206-VSP55)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473237 (473237)
- Skf Drive Shafts & Axles