Shop All Wheel Bearings
Skf
Disc Harrow Bearing, W211-PP3
Mfr # W211-PP3
Zoro # G000555613
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.5000 in
- Exterior Dia. 3.9370 in
- Outer Ring Width 1.3120 in
- Inner Ring Width 1.3120 in
- Ball Size 45551
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # W211-PP3
- Zoro # G000555613
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.5000 in |
Exterior Dia. | 3.9370 in |
Outer Ring Width | 1.3120 in |
Inner Ring Width | 1.3120 in |
Ball Size | 45551 |
Description
Disc Harrow Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 5’ ft Roll) (425-440)
- SEACHOICE 8-1/2" Stainless Steel Spring Hatch Holder (35871)
- HALTEC Dual Foot Service Gauge, Metal, 10-150 psi (GA-135S)
- CTA MANUFACTURING Oil Filter Wrench, Plier Type, T (2536)
- SKF Bearing, 885165-1 (885165-1)
- SKF Wheel Bearing and Hub Assembly, BR930254 (BR930254)
- SKF Wheel Bearing - Front Outer, BR2 (BR2)
- SKF Wheel Bearing and Hub Assembly, BR930284 (BR930284)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRWA1, NBR (17387)
- SKF Wheel Bearing - Front Inner, BR6 VP (BR6 VP)
- SKF Wheel Seal - Front, 28758 (28758)
- Skf Wheel Bearings