Shop All Wheel Bearings
Skf
Disc Harrow Bearing, W210-Ppb5
Mfr # W210-PPB5
Zoro # G4932187
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.785 in
- Exterior Dia. 3.543 in
- Ball Size 1/2 in
- Outer Ring Width 1.188 in
- Inner Ring Width 1.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # W210-PPB5
- Zoro # G4932187
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.785 in |
Exterior Dia. | 3.543 in |
Ball Size | 1/2 in |
Outer Ring Width | 1.188 in |
Inner Ring Width | 1.188 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt-Fan and Alternator, 5PK1110 (5PK1110)
- LISLE Push Pin Pliers (42050)
- AUTOTEX Wiper Blade, Universal, Size 17 In (M6-17)
- PETERSON MANUFACTURING Incandescent Rectangular 6 Length x 2116 Width Red Lens Surface Mount (M130R)
- SKF Wheel Bearing, SET413 (SET413)
- SKF Adapter Bearing, Ra100-Rr (RA100-RR)
- SKF Bearing, 6203-Rr12 (6203-RR12)
- SKF Housed Adapter Bearing, Rcj2 (RCJ2)
- SKF Adapter Bearing, Gra112-Rrb (GRA112-RRB)
- SKF Bearing, 5203-Kyy2 (5203-KYY2)
- SKF Shaft Seal, 1-1/8 x 2-1/165/16", CRW1, NBR (11366)
- Skf Wheel Bearings