Shop All Wheel Bearings
Skf
Disc Harrow Bearing, W208-Ppb5
Mfr # W208-PPB5
Zoro # G4932397
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.18 in
- Exterior Dia. 3.15 in
- Ball Size 1/2 in
- Outer Ring Width 0.709 in
- Inner Ring Width 1.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # W208-PPB5
- Zoro # G4932397
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.18 in |
Exterior Dia. | 3.15 in |
Ball Size | 1/2 in |
Outer Ring Width | 0.709 in |
Inner Ring Width | 1.438 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 80-82 Toyota Corolla-6 1.8L (M60419)
- GROTE Spiral Wrap, Black, 3/8" 100 ft. Spool (83-9009)
- GEN-Y HITCH 10K Dual-Ball Mount 2 Shank 1.5K TW (GH-031)
- OTC 5 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 5 7/8 in Min. Lifting H (HDJ5P)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- SKF Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR (16062)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRW1, Nitrile Rubber (9876)
- SKF Adapter Bearing Housing, 52-Mst (52-MST)
- SKF Bearing, P204-Rr6 (P204-RR6)
- SKF INDUSTRIAL BEARING (3310A-2RS1)
- STEMCO Hubcap, Wheel, Front, 6 Hole, 5-1/2 Bc, Psi Grease (343-4370)
- Skf Wheel Bearings