Shop All Wheel Bearings
Skf
Disc Harrow Bearing, Gw208-Pp17
Mfr # GW208-PP17
Zoro # G4942827
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3.376 in
- Inside Dia. 1.125 in
- Outer Ring Width 1.188 in
- Inner Ring Width 1.438 in
- Ball Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # GW208-PP17
- Zoro # G4942827
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 3.376 in |
Inside Dia. | 1.125 in |
Outer Ring Width | 1.188 in |
Inner Ring Width | 1.438 in |
Ball Size | 1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 2-1/16 In (PT459)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/4 Shank Diameter x 2-3/4 Long+1 Inch Riser (1802055)
- GEARWRENCH 2-15/16" to 3-5/8" Oil Filter Wrench Pliers (3368)
- S.U.R. & R. AUTO PARTS Multi Purpose Tube and Hose Cutter (TC35)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRWA1, NBR (24898)
- SKF Wheel Bearing - Rear, R1561-TV (R1561-TV)
- SKF Small Bore Seals (24X40X7)
- SKF Shaft Seal, 2-3/64 x 2-9/16 x 5/16", CRW1, NBR (20420)
- SKF Wheel Seal - Rear, 28754 (28754)
- SKF Adapter Bearing, Ra115-Rrb2 (RA115-RRB2)
- GMB Wheel Bearing and Hub Assembly 2002-2005 Jeep Liberty 2.4L, 720-0258 (720-0258)
- Skf Wheel Bearings