Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal, Skf 19877A
Mfr # 19877A
Zoro # G508631345
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Shaft 1.969 in
- Outer Diameter 3.159 in
- Bore 3.150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19877A
- Zoro # G508631345
- UPC # 85311569538
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 3.159 in |
Details
Shaft | 1.969 in |
Bore | 3.150 in |
Description
SKF 19877A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF W6207 2RS1, Single Row Ball Brgs, SKF W6207 2RS1 (W6207 2RS1)
- BESTORQ Aftermarket Bunton TORPEDO SX SERIES (642218E 52" Deck) Riding Lawn Mower Replacement Belt, B118LG (B118LG)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- Skf Shaft Seals & Adapters