Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal, Skf 19809A
Mfr # 19809A
Zoro # G308631293
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.492 in
- Shaft 1.98 in
- Outer Diameter 3.398 in
- Bore 3.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 19809A
- Zoro # G308631293
- UPC # 85311569569
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.492 in |
Outer Diameter | 3.398 in |
Details
Shaft | 1.98 in |
Bore | 3.386 in |
Description
SKF 19809A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- FESTO Barbed L-Fitting LCN-1/4-PK-6 (LCN-1/4-PK-6)
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- GAST Stock 24/Skid 4Am-Nrv-50C Air Motor (4AM-NRV-50C)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- SKF Shaft Seal, 18 x 30 x 7 mm., HMS5, Nitrile Rubber (18X30X7 HMS5 RG)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- Skf Shaft Seals & Adapters