Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 20880
Mfr # 20880
Zoro # G5318824
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Outer Diameter 2.915 in
- Bore 2.911 in
- Shaft 2.0880 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20880
- Zoro # G5318824
- UPC # 85311296588
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.5 in |
Outer Diameter | 2.915 in |
Details
Bore | 2.911 in |
Shaft | 2.0880 in |
Boretite | No |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- LOCTITE Anti-Seize, High Purity, 32 oz, Can LB N-5000(TM) (234282)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- SKF Engine Camshaft Seal, 12733 (12733)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- DDS Shaft Seal, 30 x 62 x 10 mm., SCV, Fluoro Rubber (306210SCV)
- Skf Shaft Seals & Adapters