Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 19314
Mfr # 19314
Zoro # G5295191
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Diameter 2.914 in
- Shaft 1.9400 in
- Width 0.516 in
- Bore 2.909 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19314
- Zoro # G5295191
- UPC # 85311021463
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 2.914 in |
Width | 0.516 in |
Details
Shaft | 1.9400 in |
Bore | 2.909 in |
Boretite | No |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER 208-230v1ph 1/12hp 1100rpm Mtr (1191326)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- CARLISLE 1890-14MPT-85 Panther Synchronous Belt (1890-14MPT-85)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (IN41.2760.327.93SC)
- Skf Shaft Seals & Adapters