Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 19277
Mfr # 19277
Zoro # G5296941
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 1.9380 in
- Boretite No
- Outer Diameter 2.817 in
- Bore 2.813 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19277
- Zoro # G5296941
- UPC # 85311021371
- Country of Origin Micronesia, Federated States of
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 2.817 in |
Width | 0.5 in |
Details
Shaft | 1.9380 in |
Boretite | No |
Bore | 2.813 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- DYNABRADE Screw, 96539 (96539)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-50-11)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- Skf Motor Supplies