Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 19273
Mfr # 19273
Zoro # G5295794
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Diameter 2.766 in
- Shaft 1.9380 in
- Bore 2.762 in
- Width 0.5 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19273
- Zoro # G5295794
- UPC # 85311021357
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 2.766 in |
Width | 0.5 in |
Details
Shaft | 1.9380 in |
Bore | 2.762 in |
Boretite | Yes |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT4)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- SKF METRIC R.O.D. GREASE SEALS (19669)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- Skf Shaft Seals & Adapters