Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 18891
Mfr # 18891
Zoro # G5317223
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.77 in
- Bore 3.16 in
- Boretite No
- Shaft 1.8750 in
- Outer Diameter 3.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18891
- Zoro # G5317223
- UPC # 85311020695
- Country of Origin Micronesia, Federated States of
- Category Shaft Seals & Adapters
Dimensions
Width | 0.77 in |
Outer Diameter | 3.165 in |
Details
Bore | 3.16 in |
Boretite | No |
Shaft | 1.8750 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- D&D 92" Outside Length, 2/3" Top Width, 1 Ribs (B89/5L920)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- Skf Motor Supplies