Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 18852
Mfr # 18852
Zoro # G5291481
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4680 in
- Outer Diameter 2.8160 in
- Shaft 1.8930 in
- Boretite No
- Bore 2.8110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18852
- Zoro # G5291481
- UPC # 85311367035
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.4680 in |
Outer Diameter | 2.8160 in |
Details
Shaft | 1.8930 in |
Boretite | No |
Bore | 2.8110 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR07525-300)
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- SKF SKF 6316/C3, Single Row Ball Bearings (6316/C3)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (90X110X12 CRW1 R)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (143010SC)
- Skf Shaft Seals & Adapters