Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 18741
Mfr # 18741
Zoro # G5291463
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Diameter 3.162 in
- Bore 3.157 in
- Boretite No
- Width 0.5 in
- Shaft 1.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 18741
- Zoro # G5291463
- UPC # 85311415163
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 3.162 in |
Width | 0.5 in |
Details
Bore | 3.157 in |
Boretite | No |
Shaft | 1.8750 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L790 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790-2)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- GREENLEE Cutting Jaw Assembly (CJB)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- SKF Shaft Seal, 50 x 72 x 8 mm., HMS5, Nitrile Rubber (50X72X8 HMS5 RG)
- SKF ENGINE CRANKSHAFT SPEEDI-SLEEVE 3.998-4.006 OTHER SEAL (99400)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/8" Rod or 1/4" Piston Bore (ZUSASES-1)
- Skf Shaft Seals & Adapters