Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 18444
Mfr # 18444
Zoro # G5296969
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Diameter 2.754 in
- Width 0.313 in
- Boretite Yes
- Shaft 1.844 in
- Bore 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 18444
- Zoro # G5296969
- UPC # 85311019873
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 2.754 in |
Width | 0.313 in |
Details
Boretite | Yes |
Shaft | 1.844 in |
Bore | 2.75 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- COXREELS Spring Canister Assembly, Steel (699-1)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Shaft Seal, 30 x 52 x 7 mm., HMS5, Nitrile Rubber (30X52X7 HMS5 RG)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- Skf Shaft Seals & Adapters