Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 18190
Mfr # 18190
Zoro # G5295313
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.608 in
- Bore 2.777 in
- Outer Diameter 2.781 in
- Shaft 1.8130 in
- Boretite Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18190
- Zoro # G5295313
- UPC # 85311019743
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.608 in |
Outer Diameter | 2.781 in |
Details
Bore | 2.777 in |
Shaft | 1.8130 in |
Boretite | Yes |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-11)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- Skf Shaft Seals & Adapters