Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 18136
Mfr # 18136
Zoro # G5244240
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.432 in
- Bore 2.776 in
- Boretite No
- Outer Diameter 2.781 in
- Shaft 1.8130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18136
- Zoro # G5244240
- UPC # 85311291811
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.432 in |
Outer Diameter | 2.781 in |
Details
Bore | 2.776 in |
Boretite | No |
Shaft | 1.8130 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- APACHE Apache, 4 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings (98128667)
- BANDO 5M Ht Timing Belt, 1125-5M-15 (1125-5M-15)
- SKF Differential Pinion Seal, 26378 (26378)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- SKF Shaft Seal, 50 x 72 x 8 mm., HMS5, Nitrile Rubber (50X72X8 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- Skf Shaft Seals & Adapters