Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 15882
Mfr # 15882
Zoro # G5268503
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 1.5750 in
- Width 0.467 in
- Bore 2.953 in
- Outer Diameter 2.959 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15882
- Zoro # G5268503
- UPC # 85311156363
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.467 in |
Outer Diameter | 2.959 in |
Details
Shaft | 1.5750 in |
Bore | 2.953 in |
Boretite | No |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.52 lb-ft, 230/460V (056H17T5301)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S21F-6)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (90X110X12 CRW1 R)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Shaft Seal, 15 x 24 x 5 mm., HMS4, Nitrile Rubber (15X24X5 HMS4 R)
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- SKF FKM, double lip, Wave oil seal (538664)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- Skf Motor Supplies