Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 15788
Mfr # 15788
Zoro # G5279651
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 1.5520 in
- Width 0.665 in
- Bore 3.16 in
- Boretite No
- Outer Diameter 3.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15788
- Zoro # G5279651
- UPC # 85311016063
- Country of Origin Micronesia, Federated States of
- Category Shaft Seals & Adapters
Dimensions
Width | 0.665 in |
Outer Diameter | 3.165 in |
Details
Shaft | 1.5520 in |
Bore | 3.16 in |
Boretite | No |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Open, #208K (208K)
- AIGNEP USA Male Connect, 1/4 In, Tube/UNF, Brass, PK10 (88000-04-1032)
- BESTORQ Aftermarket replacement for F280351 Alliance, SQ, Unimac BELT, 3V355 (3V355)
- MARSON Spin/Spin Tool, 600 rpm (M39803)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (130X160X12 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF V-Ring Seal, 400500 (400500)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- Skf Motor Supplies