Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 14767
Mfr # 14767
Zoro # G5260873
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 1.496 in
- Boretite Yes
- Width 0.433 in
- Bore 2.913 in
- Outer Diameter 2.917 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14767
- Zoro # G5260873
- UPC # 85311014564
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Width | 0.433 in |
Outer Diameter | 2.917 in |
Details
Shaft | 1.496 in |
Boretite | Yes |
Bore | 2.913 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Roller Chain, Chain #60 (10 ft) 10" x10" x1" (A-B1SB390)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" F NPT, 10PCS (IC1438FB6-B10-P)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (25X40X7 CRW1 V)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- Skf Shaft Seals & Adapters