Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Rear, 14766
Mfr # 14766
Zoro # G5255894
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Diameter 2.92 in
- Bore 2.913 in
- Boretite No
- Shaft 1.4960 in
- Width 0.433 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14766
- Zoro # G5255894
- UPC # 85311902274
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 2.92 in |
Width | 0.433 in |
Details
Bore | 2.913 in |
Boretite | No |
Shaft | 1.4960 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- SPEEDAIRE Baffle Plate, Governor (NR104)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- SKF Shaft Seal, 60 x 75 x 8 mm., HMS5, Nitrile Rubber (60X75X8 HMS5 RG)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- Skf Shaft Seals & Adapters