Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Front, 18472
Mfr # 18472
Zoro # G5293852
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.426 in
- Bore 2.748 in
- Outer Diameter 2.751 in
- Boretite No
- Shaft 1.8420 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18472
- Zoro # G5293852
- UPC # 85311287418
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.426 in |
Outer Diameter | 2.751 in |
Details
Bore | 2.748 in |
Boretite | No |
Shaft | 1.8420 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- STONER Paintable Mold Release, 11 oz. (A302)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (55X75X8 CRW1 R)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- Skf Motor Supplies