Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal - Front, 16114
Mfr # 16114
Zoro # G5268409
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 1.6140 in
- Width 0.43 in
- Outer Diameter 2.950 in
- Boretite No
- Bore 2.9130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 16114
- Zoro # G5268409
- UPC # 85311368100
- Country of Origin Viet Nam
- Category Shaft Seals & Adapters
Dimensions
Width | 0.43 in |
Outer Diameter | 2.950 in |
Details
Shaft | 1.6140 in |
Boretite | No |
Bore | 2.9130 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- ARO Pump Assembly, 1/2", PD05P-APS-PGG-B (PD05P-APS-PGG-B)
- STEELWORKS 24 in. W X 48 in. L Bright Aluminum Diamond Tread Plate (11256)
- SKF Shaft Seal, 20 x 32 x 7 mm., HMS5, Nitrile Rubber (20X32X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber (8X14X4 HMS1 R)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- Skf Shaft Seals & Adapters