Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal 2002-2005 Jeep Liberty 2.4L, 20008
Mfr # 20008
Zoro # G7581120
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.492 in
- Boretite No
- Outer Diameter 3.062 in
- Bore 3.057 in
- Shaft 1.8730 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 20008
- Zoro # G7581120
- UPC # 8531146684
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.492 in |
Outer Diameter | 3.062 in |
Details
Boretite | No |
Bore | 3.057 in |
Shaft | 1.8730 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX1.5X1.25""SCKT (P1056-150/125)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATDA063A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- SKF Differential Pinion Seal, 26378 (26378)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- Skf Shaft Seals & Adapters