Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal, 19428
Mfr # 19428
Zoro # G7581470
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boretite No
- Outer Diameter 2.91 in
- Bore 2.9 in
- Width 0.421 in
- Shaft 1.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 19428
- Zoro # G7581470
- UPC # 8531116868
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Outer Diameter | 2.91 in |
Width | 0.421 in |
Details
Boretite | No |
Bore | 2.9 in |
Shaft | 1.9400 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, Gray, 3/4", 5ft., Coil (69539-G)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- SKF ENGINE CRANKSHAFT SPEEDI-SLEEVE 3.998-4.006 OTHER SEAL (99400)
- SKF Differential Pinion Seal, 26378 (26378)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X54X7 CRW1 R)
- SKF Small V-Rings (400651)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- Skf Shaft Seals & Adapters