Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal, 18730
Mfr # 18730
Zoro # G7581172
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1-3/16 in
- Bore Dia. 3.16 in
- Width 1/2 in
- Outer Diameter 3.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18730
- Zoro # G7581172
- UPC # 8531152967
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Shaft Dia. | 1-3/16 in |
Bore Dia. | 3.16 in |
Width | 1/2 in |
Outer Diameter | 3.165 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- DAYTON 2/3V500 Banded V-Belt, 50-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X903)
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- DUPAGE Stainless Steel Hose Clamp, 1-9/16" To 2-1/2", Sae 32, 10PK (B32HS)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (58X75X8 CRW1 R)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber (8X14X4 HMS1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-3/8 in ID x 2 in OD, 0.313 in W, Nitrile Lip (13569)
- Skf Motor Supplies