Shop All Shaft Seals & Adapters
Skf
Differential Pinion Seal, 13897
Mfr # 13897
Zoro # G6735679
original price:
$31.37
13% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Shaft 1.3780 in
- Boretite No
- Bore 2.126 in
- Outer Diameter 2.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13897
- Zoro # G6735679
- UPC # 8531115631
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 2.132 in |
Details
Shaft | 1.3780 in |
Boretite | No |
Bore | 2.126 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- INGERSOLL-RAND Hammer Case Assembly (131-A727-70)
- SKF SKF-6310, Single Row Ball Brgs, 6310 (6310)
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (58X75X8 CRW1 R)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49927)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- Skf Motor Supplies